Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-11/16 x 7-7/32 In

  • Mfr # BT8831

  • Zoro # G6187781


product price: $32.59
/ea

Key Features

Length
7 7/32 in
Thread Size - Automotive Filters
2"
Filter Design
Spin-On
Width
3 11/16 in
Includes
G401 Integral Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT8831
Zoro #
G6187781
UPC #
791440043015
Country of Origin
United States

Dimensions

Length
7 7/32 in
Thread Size - Automotive Filters
2"
Width
3 11/16 in
Outside Dia.
3 11/16 in
Height
7 7/32 in
Thread Size
2-16
Outside Diameter
3 11/16 in
Overall Height
7 1/4 in

Details

Filter Design
Spin-On
Includes
G401 Integral Gasket
Description/Special Features
Hydraulic Spin-on
Fluid Type
Hydraulic
Item
Hydraulic Filter
Micron Rating
5
For Use With
Clark Lift Trucks
Absolute Filter Rating
25 micron
Product Type
Hydraulic Filter
Fit Type
Vehicle Specific
Standards
ISO 9001:2015
Media Material
Cellulose
Nominal Filter Rating
5 micron
Compatible Vehicle Make
Clark
Compatible Fluid Type
Hydraulic Fluid
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Type
Trucks
Baldwin Interchange
BT8831

Description

Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 5, Height 7 7/32 in, Length 7 7/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G401 Integral Gasket, For Use With Clark Lift Trucks, Thread Size 2-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.