Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-11/16 x 8-3/16 In

  • Mfr # BT8393

  • Zoro # G5559093


product price: $43.16
/ea

Key Features

Fluid Type
Hydraulic
Filter Design
Spin-On
Description/Special Features
Hydraulic Spin-on
Micron Rating
20
Thread Size - Automotive Filters
1-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT8393
Zoro #
G5559093
UPC #
791440051454
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1-1/8"
Width
3 11/16 in
Length
8 3/16 in
Height
8 3/16 in
Outside Dia.
3 11/16 in
Thread Size
1 1/8"-16
Overall Height
8 3/16 in
Outside Diameter
3 11/16 in

Details

Fluid Type
Hydraulic
Filter Design
Spin-On
Description/Special Features
Hydraulic Spin-on
Micron Rating
20
Includes
15 psid Bypass Valve, G401 Integral Gasket
Item
Hydraulic Filter
For Use With
Ford, New Holland Tractors
Compatible Vehicle Type
Farm Equipment
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
45 micron
Fit Type
Vehicle Specific
Media Material
Cellulose
Nominal Filter Rating
20 micron
Compatible Vehicle Make
Ford, New Holland
Standards
ISO 9001:2015
Baldwin Interchange
BT8393

Description

Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 20, Height 8 3/16 in, Length 8 3/16 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes 15 psid Bypass Valve, G401 Integral Gasket, For Use With Ford, New Holland Tractors, Thread Size 1 1/8 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.