Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-1/16 x 12-5/16 In

  • Mfr # PT9381-MPG

  • Zoro # G5622407


product price: $191.00
/ea
Free Shipping & Returns

Key Features

Outside Dia.
3 1/16 in
Filter Design
Cartridge
Fluid Type
Hydraulic
Length
12 5/16 in
Inside Dia.
1 23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9381-MPG
Zoro #
G5622407
UPC #
791440079281
Country of Origin
Canada

Dimensions

Outside Dia.
3 1/16 in
Length
12 5/16 in
Inside Dia.
1 23/32 in
Height
12 5/16 in
Width
3 1/16 in
Overall Height
12 5/16 in
Outside Diameter
3 1/16 in
Inside Diameter
1 3/4 in

Details

Filter Design
Cartridge
Fluid Type
Hydraulic
Item
Hydraulic Filter Element
Description/Special Features
Wire Supported Maximum Performance Glass Hydraulic Element with Bail Handle
Includes
O-Ring
For Use With
Volvo Loaders
Standards
ISO 9001:2015
Media Material
Cellulose
Compatible Vehicle Type
Construction Equipment
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
Volvo
Product Type
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid
Fit Type
Vehicle Specific
Baldwin Interchange
PT9381-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Wire Supported Maximum Performance Glass Hydraulic Element with Bail Handle, Height 12 5/16 in, Length 12 5/16 in, Width 3 1/16 in, Outside Dia. 3 1/16 in, Inside Dia. 1 23/32 in, Includes O-Ring, For Use With Volvo Loaders, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.