Hydraulic Filter, 3-1/16 x 4-19/32 In (Discontinued)
- Mfr # PT9312-MPG
- Zoro # G5826606
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT9312-MPG
Zoro #
G5826606
UPC #
791440073951
Country of Origin
Italy
Dimensions
Height
4 19/32 in
Length
4 19/32 in
Width
3 1/16 in
Outside Dia.
3 1/16 in
Inside Dia.
1 9/16 in
Length (Straight Wireway)
4 19/32 in
Details
Filter Design
Element Only
Includes
O-Ring Attached
Fluid Type
Hydraulic
Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element
Item
Hydraulic Filter
Description
Hydraulic Filter, Fluid Type Hydraulic, Filter Design Element Only, Length 4 19/32 in, Outside Dia. 3 1/16 in, Description/Special Features Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Height 4 19/32 in, Width 3 1/16 in, Inside Dia. 1 9/16 in, Includes O-Ring Attached
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.