Zoro Homepage

Hydraulic Filter, 3-1/16 x 9-1/4 In

  • Mfr # PT8980-MPG

  • Zoro # G5822634


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
1 17/32 in
Length
9 1/4 in
Outside Dia.
3 1/16 in
Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element
Width
3 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8980-MPG
Zoro #
G5822634
UPC #
791440070394
Country of Origin
Italy

Dimensions

Inside Dia.
1 17/32 in
Length
9 1/4 in
Outside Dia.
3 1/16 in
Width
3 1/16 in
Height
9 1/4 in
Overall Width
3 1/16 in
Overall Height
9 1/4 in
Outside Diameter
3 1/16 in
Inside Diameter
1 9/16 in
Overall Length
9 1/4 in

Details

Item
Hydraulic Filter Element
Description/Special Features
Wire Mesh Supported Maximum Performance Glass Hydraulic Element
Filter Design
Cartridge
Fluid Type
Hydraulic
Includes
O-Ring Attached
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT8980-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Height 9 1/4 in, Length 9 1/4 in, Width 3 1/16 in, Outside Dia. 3 1/16 in, Inside Dia. 1 17/32 in, Includes O-Ring Attached

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.