Zoro Homepage

Hydraulic Filter, 3-1/2 in. O.D.

  • Mfr # PT9511

  • Zoro # G9345953


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Length
4-1/8"
Fluid Type
Hydraulic
Outside Dia.
3 1/2 in
Filter Design
Cartridge
Width
4-7/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9511
Zoro #
G9345953
UPC #
791440094185
Country of Origin
Italy

Dimensions

Length
4-1/8"
Outside Dia.
3 1/2 in
Width
4-7/64"
Height
9 1/4 in
Inside Dia.
1 5/8 in
Outside Diameter
3 1/2 in
Overall Height
9 1/4 in
Inside Diameter
1 5/8 in

Details

Fluid Type
Hydraulic
Filter Design
Cartridge
Item
Hydraulic Filter Element
Description/Special Features
Hydraulic Element
Includes
(2) O-Rings
Standards
ISO 9001:2015
Compatible Fluid Type
Hydraulic Fluid
Compatible Vehicle Make
Donaldson
Product Type
Hydraulic Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Baldwin Interchange
PT9511

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Height 9 1/4 in, Outside Dia. 3 1/2 in, Inside Dia. 1 5/8 in, Includes (2) O-Rings, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.