Zoro Homepage

Hydraulic Filter, 3-1/2 x 13-7/8 In

  • Mfr # PT8453

  • Zoro # G5765462


product price: $57.19
/ea

Key Features

Outside Dia.
3 1/2 in
Description/Special Features
Hydraulic Element
Inside Dia.
1 27/32 in
Length
13 7/8 in
Micron Rating
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8453
Zoro #
G5765462
UPC #
791440060340
Country of Origin
United States

Dimensions

Outside Dia.
3 1/2 in
Inside Dia.
1 27/32 in
Length
13 7/8 in
Width
3 1/2 in
Height
13 7/8 in
Outside Diameter
3 1/2 in
Inside Diameter
1 7/8 in
Overall Height
13 7/8 in
Overall Width
3 1/2 in
Overall Length
13 7/8 in

Details

Description/Special Features
Hydraulic Element
Micron Rating
27
Item
Hydraulic Filter Element
Includes
(2) Grommets Attached, (2) O-Rings
Fluid Type
Hydraulic
Filter Design
Cartridge
For Use With
John Deere Equipment
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
27 micron
Baldwin Interchange
PT8453

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 27, Height 13 7/8 in, Length 13 7/8 in, Width 3 1/2 in, Outside Dia. 3 1/2 in, Inside Dia. 1 27/32 in, Includes (2) Grommets Attached, (2) O-Rings, For Use With John Deere Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.