Zoro Homepage

Hydraulic Filter, 3-1/2 x 18-9/16 In

  • Mfr # PT8489

  • Zoro # G6219166


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
3 1/2 in
Fluid Type
Hydraulic
Height
18 9/16 in
Includes
(3) Grommets Attached, Inside-Out Flow; Grommet Seal Between Sections
Micron Rating
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8489
Zoro #
G6219166
UPC #
791440062160
Country of Origin
United States

Dimensions

Outside Dia.
3 1/2 in
Height
18 9/16 in
Inside Dia.
1 9/16 in
Width
3 1/2 in
Length
18 9/16 in
Inside Diameter
1 9/16 in
Overall Width
3 1/2 in
Outside Diameter
3 1/2 in
Overall Length
18 9/16 in
Overall Height
18 9/16 in

Details

Fluid Type
Hydraulic
Includes
(3) Grommets Attached, Inside-Out Flow; Grommet Seal Between Sections
Micron Rating
25
Item
Hydraulic Filter Element
Description/Special Features
2-Section Hydraulic Element
Filter Design
Cartridge
For Use With
Various Equipment with Parker Hydraulic Systems
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
25 micron
Baldwin Interchange
PT8489

Description

Hydraulic Filter, Filter Design Cartridge, 2-Section Hydraulic Element, Micron Rating 25, Height 18 9/16 in, Length 18 9/16 in, Width 3 1/2 in, Outside Dia. 3 1/2 in, Inside Dia. 1 9/16 in, Includes (3) Grommets Attached, Inside-Out Flow; Grommet Seal Between Sections, For Use With Various Equipment with Parker Hydraulic Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.