Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-1/2 x 9-9/32 In

  • Mfr # PT8452

  • Zoro # G1248861


product price: $63.49
/ea

Key Features

Micron Rating
20
Outside Dia.
3 1/2 in
Description/Special Features
Hydraulic Element
Fluid Type
Hydraulic
Filter Design
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8452
Zoro #
G1248861
UPC #
791440060159
Country of Origin
Mexico

Dimensions

Outside Dia.
3 1/2 in
Inside Dia.
1 9/16 in
Length
9 9/32 in
Height
9 9/32 in
Width
3 1/2 in
Inside Diameter
1 9/16 in
Outside Diameter
3 1/2 in
Overall Height
9 5/16 in

Details

Micron Rating
20
Item
Hydraulic Filter Element
Description/Special Features
Hydraulic Element
Fluid Type
Hydraulic
Filter Design
Cartridge
Includes
(2) Attached Grommet
Features
Inside-Out Flow Direction
For Use With
Barko Garbage Trucks
Compatible Engine Type
Diesel Engines, Gasoline Engines
Nominal Filter Rating
5 micron
Media Material
Cellulose
Product Type
Hydraulic Filter
Fit Type
Vehicle Specific
Compatible Vehicle Make
Barko
Standards
ISO 9001:2015
Absolute Filter Rating
25 micron
Compatible Fluid Type
Hydraulic Fluid
Compatible Vehicle Type
Trucks
Baldwin Interchange
PT8452

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 20, Height 9 9/32 in, Length 9 9/32 in, Width 3 1/2 in, Outside Dia. 3 1/2 in, Inside Dia. 1 9/16 in, Includes (2) Attached Grommet, For Use With Barko Garbage Trucks, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.