Zoro Homepage

Hydraulic Filter, 3-13/16 x 12-27/32 In

  • Mfr # H9036

  • Zoro # G5659631


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
3 13/16 in
Fluid Type
Hydraulic
Width
3 13/16 in
Filter Design
Cartridge
Description/Special Features
Wire Mesh Supported Hydraulic Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H9036
Zoro #
G5659631
UPC #
791440029361
Country of Origin
United States

Dimensions

Outside Dia.
3 13/16 in
Width
3 13/16 in
Length
12 27/32 in
Inside Dia.
1 11/16 in
Height
12 27/32 in
Overall Height
12 7/8 in
Outside Diameter
3 13/16 in
Inside Diameter
1 11/16 in

Details

Fluid Type
Hydraulic
Filter Design
Cartridge
Item
Hydraulic Filter Element
Description/Special Features
Wire Mesh Supported Hydraulic Element
Includes
(2) Integral Gaskets
Product Type
Hydraulic Filter
Standards
ISO 9001:2015
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
Pall
Compatible Fluid Type
Hydraulic Fluid
Media Material
Cellulose
Baldwin Interchange
H9036

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Height 12 27/32 in, Length 12 27/32 in, Width 3 13/16 in, Outside Dia. 3 13/16 in, Inside Dia. 1 11/16 in, Includes (2) Integral Gaskets, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.