Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-13/16 x 4-5/16 In

  • Mfr # BT9318

  • Zoro # G612353652


product price: $84.77
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Thread Size
M23-1.5
Includes
29 psid By-Pass Valve, Anti-Drainback Valve, I. Gasket
Description/Special Features
Hydraulic Spin-on
Thread Size - Automotive Filters
M23 x 1.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT9318
Zoro #
G612353652
UPC #
791440075009
Country of Origin
Unknown

Dimensions

Thread Size
M23-1.5
Thread Size - Automotive Filters
M23 x 1.5mm

Details

Filter Design
Spin-On
Includes
29 psid By-Pass Valve, Anti-Drainback Valve, I. Gasket
Description/Special Features
Hydraulic Spin-on
Item
hydraulic filter
Fluid Type
Hydraulic
Micron Rating
8
For Use With
Scania Trucks
Absolute Filter Rating
8 micron
Compatible Fluid Type
Hydraulic Fluid

Description

Hydraulic Filter,Spin-On,4-5/16" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.