Zoro Homepage

Hydraulic Filter, 3-13/32 in.L

  • Mfr # PT9479-MPG

  • Zoro # G9345707


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Outside Dia.
2 27/32 in
Length
3 13/32 in
Filter Design
Cartridge
Width
3 5/16 in
Height
11 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9479-MPG
Zoro #
G9345707
UPC #
791440093867
Country of Origin
United States

Dimensions

Outside Dia.
2 27/32 in
Length
3 13/32 in
Width
3 5/16 in
Height
11 13/16 in
Inside Diameter
3/8 in
Overall Width
3 5/16 in
Overall Height
11 13/16 in
Outside Diameter
2 7/8 in

Details

Filter Design
Cartridge
Item
Hydraulic Filter Element
Fluid Type
Hydraulic
Description/Special Features
Maximum Performance Glass hydraulic Element
Compatible Vehicle Make
JCB, MacDonald Johnston
Fit Type
Vehicle Specific
Standards
ISO 9001:2015
Product Type
Hydraulic Filter
Compatible Vehicle Type
Construction Equipment
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9479-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Height 11 13/16 in, Length 3 13/32 in, Width 3 5/16 in, Outside Dia. 2 27/32 in, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.