Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-13/32 x 16-27/32 In

  • Mfr # H9123

  • Zoro # G5563397


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Height
16 27/32 in
Length
16 27/32 in
Description/Special Features
Wire Mesh Supported Hydraulic Element
Fluid Type
Hydraulic
Outside Dia.
3 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H9123
Zoro #
G5563397
UPC #
791440029903
Country of Origin
United States

Dimensions

Height
16 27/32 in
Length
16 27/32 in
Outside Dia.
3 13/32 in
Width
3 13/32 in
Inside Dia.
1 15/16 in
Outside Diameter
3 7/16 in
Overall Height
16 7/8 in
Inside Diameter
1 15/16 in
Overall Length
16 7/8 in
Overall Width
3 7/16 in

Details

Description/Special Features
Wire Mesh Supported Hydraulic Element
Fluid Type
Hydraulic
Item
Hydraulic Filter Element
Filter Design
Cartridge
Includes
I. Gasket
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
H9123

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Height 16 27/32 in, Length 16 27/32 in, Width 3 13/32 in, Outside Dia. 3 13/32 in, Inside Dia. 1 15/16 in, Includes I. Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.