Hydraulic Filter, 3-15/16 x 11-1/16 In
Mfr # PT517
Zoro # G5704605
product price: $35.19
/eaKey Features
Fluid Type
Hydraulic
Inside Dia.
2 11/32 in
Description/Special Features
Hydraulic Element
Height
11 1/16 in
Filter Design
Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT517
Zoro #
G5704605
UPC #
791440006027
Country of Origin
Mexico
Dimensions
Inside Dia.
2 11/32 in
Height
11 1/16 in
Outside Dia.
3 15/16 in
Width
3 15/16 in
Length
11 1/16 in
Inside Diameter
2 3/8 in
Outside Diameter
3 15/16 in
Overall Height
11 1/16 in
Details
Fluid Type
Hydraulic
Description/Special Features
Hydraulic Element
Filter Design
Cartridge
Micron Rating
23
Item
Hydraulic Filter Element
For Use With
Komatsu Equipment
Absolute Filter Rating
27 micron
Media Material
Cellulose
Compatible Fluid Type
Hydraulic Fluid
Standards
ISO 9001:2015
Nominal Filter Rating
9.8 micron
Compatible Vehicle Make
Komatsu
Product Type
Hydraulic Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Baldwin Interchange
PT517
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 23, Height 11 1/16 in, Length 11 1/16 in, Width 3 15/16 in, Outside Dia. 3 15/16 in, Inside Dia. 2 11/32 in, Includes -, For Use With Komatsu Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.