Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-15/16 x 18-1/2 In

  • Mfr # PT757

  • Zoro # G5610211


product price: $62.89
/ea

Key Features

Inside Dia.
1 19/32 in
Filter Design
Cartridge
Fluid Type
Hydraulic
Description/Special Features
Hydraulic Element
Includes
(2) Grommets Attached
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT757
Zoro #
G5610211
UPC #
791440008212
Country of Origin
United States

Dimensions

Inside Dia.
1 19/32 in
Length
18 1/2 in
Outside Dia.
3 15/16 in
Height
18 1/2 in
Width
3 15/16 in
Inside Diameter
1 5/8 in
Overall Height
18 1/2 in
Overall Width
3 15/16 in
Overall Length
18 1/2 in
Outside Diameter
3 15/16 in

Details

Filter Design
Cartridge
Fluid Type
Hydraulic
Description/Special Features
Hydraulic Element
Includes
(2) Grommets Attached
Item
Hydraulic Filter Element
Micron Rating
5
For Use With
Schroeder Hydraulic Systems
Absolute Filter Rating
5 micron
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT757

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 5, Height 18 1/2 in, Length 18 1/2 in, Width 3 15/16 in, Outside Dia. 3 15/16 in, Inside Dia. 1 19/32 in, Includes (2) Grommets Attached, For Use With Schroeder Hydraulic Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.