Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-15/16 x 5-1/16 In

  • Mfr # PT437

  • Zoro # G5562322


product price: $29.36
/ea

Key Features

Fluid Type
Hydraulic
Outside Dia.
3 15/16 in
Filter Design
Cartridge
Length
5 1/16 in
Micron Rating
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT437
Zoro #
G5562322
UPC #
791440005204
Country of Origin
United States

Dimensions

Outside Dia.
3 15/16 in
Length
5 1/16 in
Width
3 15/16 in
Height
5 1/16 in
Inside Dia.
1/2 in, 2 1/4 in
Inside Diameter
1/2 in
Outside Diameter
3 15/16 in
Overall Height
5 1/16 in

Details

Fluid Type
Hydraulic
Filter Design
Cartridge
Micron Rating
20
Description/Special Features
Hydraulic Element
Item
Hydraulic Filter Element
Includes
Attached End Seals, Attached Grommet
For Use With
Cessna Hydraulic Systems, New Holland, Oliver, White Equipment
Absolute Filter Rating
25 micron
Nominal Filter Rating
5 micron
Compatible Fluid Type
Hydraulic Fluid
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
Cessna, New Holland, Oliver
Standards
ISO 9001:2015
Product Type
Hydraulic Filter
Media Material
Cellulose
Baldwin Interchange
PT437

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 20, Height 5 1/16 in, Length 5 1/16 in, Width 3 15/16 in, Outside Dia. 3 15/16 in, Inside Dia. 1/2 in, 2 1/4 in, Includes Attached End Seals, Attached Grommet, For Use With Cessna Hydraulic Systems, New Holland, Oliver, White Equipment, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.