Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-15/16 x 6-1/16 In

  • Mfr # PT138-10

  • Zoro # G9520567


product price: $22.29
/ea

Key Features

Filter Design
Cartridge
Width
3 15/16 in
Fluid Type
Hydraulic
Description/Special Features
Hydraulic Element
Length
6 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT138-10
Zoro #
G9520567
UPC #
791440001824
Country of Origin
Mexico

Dimensions

Width
3 15/16 in
Length
6 1/16 in
Inside Dia.
1 1/16 in
Height
6 1/16 in
Outside Dia.
3 15/16 in
Overall Height
6 1/16 in
Inside Diameter
1 1/16 in
Outside Diameter
3 15/16 in

Details

Filter Design
Cartridge
Fluid Type
Hydraulic
Description/Special Features
Hydraulic Element
Includes
(2) Attached End Seals, G376 Furnished Gasket
Micron Rating
5
Item
Hydraulic Filter Element
For Use With
Case Equipment
Nominal Filter Rating
5 micron
Standards
ISO 9001:2015
Compatible Fluid Type
Hydraulic Fluid
Media Material
Cellulose
Product Type
Hydraulic Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Absolute Filter Rating
25 micron
Compatible Vehicle Make
Case IH
Baldwin Interchange
PT138-10

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 5, Height 6 1/16 in, Length 6 1/16 in, Width 3 15/16 in, Outside Dia. 3 15/16 in, Inside Dia. 1 1/16 in, Includes (2) Attached End Seals, G376 Furnished Gasket, For Use With Case Equipment, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.