Zoro Homepage

Hydraulic Filter, 3-15/16 x 7-1/2 In

  • Mfr # PT277

  • Zoro # G9520411


product price: $19.49
/ea

Key Features

Outside Dia.
3 15/16 in
Micron Rating
20
Description/Special Features
Hydraulic Element
Length
7 1/2 in
Width
3 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT277
Zoro #
G9520411
UPC #
791440003408
Country of Origin
United States

Dimensions

Outside Dia.
3 15/16 in
Length
7 1/2 in
Width
3 15/16 in
Inside Dia.
2 in
Height
7 1/2 in
Inside Diameter
2 in
Overall Length
7 1/2 in
Outside Diameter
3 15/16 in
Overall Height
7 1/2 in
Overall Width
3 15/16 in

Details

Micron Rating
20
Description/Special Features
Hydraulic Element
Includes
Inside-Out Flow
Filter Design
Cartridge
Fluid Type
Hydraulic
Item
Hydraulic Filter Element
For Use With
Massey Ferguson Equipment
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
20 micron
Baldwin Interchange
PT277

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 20, Height 7 1/2 in, Length 7 1/2 in, Width 3 15/16 in, Outside Dia. 3 15/16 in, Inside Dia. 2 in, Includes Inside-Out Flow, For Use With Massey Ferguson Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.