Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-15/16 x 8-5/16 In

  • Mfr # PT516

  • Zoro # G012353436


product price: $39.14
/ea

Key Features

Micron Rating
18
Description/Special Features
Hydraulic Element
Fluid Type
Hydraulic
Filter Design
Cartridge
For Use With
Bobcat Excavators, Komatsu Equipment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT516
Zoro #
G012353436
UPC #
791440006010
Country of Origin
Unknown

Details

Micron Rating
18
Description/Special Features
Hydraulic Element
Fluid Type
Hydraulic
Item
hydraulic filter
Filter Design
Cartridge
For Use With
Bobcat Excavators, Komatsu Equipment
Compatible Fluid Type
Hydraulic Fluid

Description

Hydraulic Filter,Element Only,8-5/16" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.