Hydraulic Filter, 3-15/16 x 8-5/16 In
Mfr # PT8507-MPG
Zoro # G5567773
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Filter Design
Cartridge
Length
8 5/16 in
Outside Dia.
3 15/16 in
Micron Rating
8
Fluid Type
Hydraulic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT8507-MPG
Zoro #
G5567773
UPC #
791440063532
Country of Origin
United States
Dimensions
Length
8 5/16 in
Outside Dia.
3 15/16 in
Inside Dia.
2 11/32 in
Height
8 5/16 in
Width
3 15/16 in
Outside Diameter
3 15/16 in
Inside Diameter
2 3/8 in
Overall Height
8 5/16 in
Overall Length
8 5/16 in
Overall Width
3 15/16 in
Details
Filter Design
Cartridge
Micron Rating
8
Fluid Type
Hydraulic
Description/Special Features
Maximum Performance Glass Hydraulic Element
Item
Hydraulic Filter Element
For Use With
Komatsu Excavators
Absolute Filter Rating
8 micron
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT8507-MPG
Description
Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Micron Rating 8, Height 8 5/16 in, Length 8 5/16 in, Width 3 15/16 in, Outside Dia. 3 15/16 in, Inside Dia. 2 11/32 in, Includes -, For Use With Komatsu Excavators
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.