Hydraulic Filter, 3-15/16 x 9-1/4 In
Mfr # PT487
Zoro # G5585483
product price: $27.69
/eaKey Features
Length
9 1/4 in
Inside Dia.
1 5/8 in
Width
3 15/16 in
Fluid Type
Hydraulic
Filter Design
Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT487
Zoro #
G5585483
UPC #
791440005679
Country of Origin
United States
Dimensions
Length
9 1/4 in
Inside Dia.
1 5/8 in
Width
3 15/16 in
Outside Dia.
3 15/16 in
Height
9 1/4 in
Overall Width
3 15/16 in
Overall Height
9 1/4 in
Overall Length
9 1/4 in
Outside Diameter
3 15/16 in
Inside Diameter
1 5/8 in
Details
Fluid Type
Hydraulic
Filter Design
Cartridge
Description/Special Features
Hydraulic Element
Item
Hydraulic Filter Element
Includes
Reinforced Center Tube
Micron Rating
9.8
For Use With
Allis Chalmers, Case, Fiat-Allis Equipment
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
9.8 micron
Baldwin Interchange
PT487
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 9.8, Height 9 1/4 in, Length 9 1/4 in, Width 3 15/16 in, Outside Dia. 3 15/16 in, Inside Dia. 1 5/8 in, Includes Reinforced Center Tube, For Use With Allis Chalmers, Case, Fiat-Allis Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.