Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-15/16 x 9-1/4 In

  • Mfr # PT708HD

  • Zoro # G0628722


product price: $31.59
/ea

Key Features

Height
9 1/4 in
Inside Dia.
1 5/8 in
Length
9 1/4 in
Includes
(2) Attached End Seals
Width
3 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT708HD
Zoro #
G0628722
UPC #
791440007796
Country of Origin
Mexico

Dimensions

Height
9 1/4 in
Inside Dia.
1 5/8 in
Length
9 1/4 in
Width
3 15/16 in
Outside Dia.
3 15/16 in
Inside Diameter
1 5/8 in
Overall Height
9 1/4 in
Outside Diameter
3 15/16 in

Details

Item
Hydraulic Filter Element
Includes
(2) Attached End Seals
Micron Rating
9.8
Filter Design
Cartridge
Description/Special Features
Hydraulic Element
Fluid Type
Hydraulic
For Use With
Komatsu Equipment
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
27 micron
Product Type
Hydraulic Filter
Nominal Filter Rating
9.8 micron
Compatible Vehicle Make
Komatsu
Media Material
Cellulose
Standards
ISO 9001:2015
Compatible Engine Type
Diesel Engines, Gasoline Engines
Baldwin Interchange
PT708HD

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 9.8, Height 9 1/4 in, Length 9 1/4 in, Width 3 15/16 in, Outside Dia. 3 15/16 in, Inside Dia. 1 5/8 in, Includes (2) Attached End Seals, For Use With Komatsu Equipment, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.