Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-15/16 x 9-1/4 In

  • Mfr # PT9555

  • Zoro # G512354766


product price: $19.65
/ea

Key Features

Micron Rating
27
Includes
Reinforced Center Tube
Filter Design
Cartridge
Description/Special Features
Hydraulic Element
Fluid Type
Hydraulic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9555
Zoro #
G512354766
UPC #
791440098589
Country of Origin
Unknown

Details

Micron Rating
27
Item
hydraulic filter
Includes
Reinforced Center Tube
Filter Design
Cartridge
Description/Special Features
Hydraulic Element
Fluid Type
Hydraulic
For Use With
Caterpillar Equipment, Off-Highway Trucks
Absolute Filter Rating
27 micron
Compatible Fluid Type
Hydraulic Fluid

Description

Hydraulic Filter,Element Only,9-1/4" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.