Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-15/16 x 9-5/16 In

  • Mfr # PT8403MPG

  • Zoro # G3330756


product price: $67.45
/ea

Key Features

Width
3 15/16 in
Includes
(2) Attached End Seals, Reinforced Centertube
Fluid Type
Hydraulic
Height
9 5/16 in
Description/Special Features
Maximum Performance Glass hydraulic Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8403MPG
Zoro #
G3330756
UPC #
791440052192
Country of Origin
Mexico

Dimensions

Width
3 15/16 in
Height
9 5/16 in
Inside Dia.
2 9/32 in
Outside Dia.
3 15/16 in
Length
9 5/16 in
Outside Diameter
3 15/16 in
Inside Diameter
2 5/16 in
Overall Height
9 5/16 in

Details

Includes
(2) Attached End Seals, Reinforced Centertube
Fluid Type
Hydraulic
Item
Hydraulic Filter Element
Description/Special Features
Maximum Performance Glass hydraulic Element
Micron Rating
5
Filter Design
Cartridge
For Use With
Caterpillar Equipment
Absolute Filter Rating
5 micron
Media Material
Cellulose
Nominal Filter Rating
5 micron
Standards
ISO 9001:2015
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
Caterpillar
Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Fleetguard
HF35010
Baldwin Interchange
PT8403MPG

Description

Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Micron Rating 5, Height 9 5/16 in, Length 9 5/16 in, Width 3 15/16 in, Outside Dia. 3 15/16 in, Inside Dia. 2 9/32 in, Includes (2) Attached End Seals, Reinforced Centertube, For Use With Caterpillar Equipment, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.