Zoro Homepage

Hydraulic Filter, 3-15/16 x 9-9/32 In

  • Mfr # PT707-HD10

  • Zoro # G112354234


product price: $21.75
/ea

Key Features

For Use With
PT707-HD Allis Chalmers, Big Bud, Schroeder, WABCO EquipmentPT707-HD3 Gardner-Denver, Ingersoll-Rand, Timbco EquipmentPT707-HD10 Bantam, Caterpillar, Lorain, Massey Ferguson, Schroeder Equipment
Filter Design
Cartridge
Outside Dia.
3 15/16 in
Micron Rating
20
Includes
(2) Attached Grommet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT707-HD10
Zoro #
G112354234
UPC #
791440007772
Country of Origin
Unknown

Dimensions

Outside Dia.
3 15/16 in
Inside Dia.
1 19/32 in

Details

For Use With
PT707-HD Allis Chalmers, Big Bud, Schroeder, WABCO EquipmentPT707-HD3 Gardner-Denver, Ingersoll-Rand, Timbco EquipmentPT707-HD10 Bantam, Caterpillar, Lorain, Massey Ferguson, Schroeder Equipment
Filter Design
Cartridge
Micron Rating
20
Includes
(2) Attached Grommet
Item
Oil Filter
Description/Special Features
Hydraulic Element
Standards
ISO 9001:2015
Compatible Fluid Type
Hydraulic Fluid
Nominal Filter Rating
5 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Fluid Type
Hydraulic
Media Material
Cellulose
Absolute Filter Rating
25 micron
Compatible Vehicle Make
Bantam, Lorain, Massey Ferguson, Schroeder

Description

Hydraulic Filter,Element Only,9-9/32" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.