Hydraulic Filter, 3-15/16 x 9-9/32 In
Mfr # PT707-HD10
Zoro # G3467055
product price: $22.89
/eaKey Features
Includes
(2) Attached Grommet
Micron Rating
20
Length
9 9/32 in
Fluid Type
Hydraulic
Description/Special Features
Hydraulic Element
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT707-HD10
Zoro #
G3467055
UPC #
791440007772
Country of Origin
Mexico
Dimensions
Length
9 9/32 in
Inside Dia.
1 19/32 in
Width
3 15/16 in
Height
9 9/32 in
Outside Dia.
3 15/16 in
Inside Diameter
1 5/8 in
Outside Diameter
3 15/16 in
Overall Height
9 5/16 in
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 20, Height 9 9/32 in, Length 9 9/32 in, Width 3 15/16 in, Outside Dia. 3 15/16 in, Inside Dia. 1 19/32 in, Includes (2) Attached Grommet, For Use With PT707-HD Allis Chalmers, Big Bud, Schroeder, WABCO EquipmentPT707-HD3 Gardner-Denver, Ingersoll-Rand, Timbco EquipmentPT707-HD10 Bantam, Caterpillar, Lorain, Massey Ferguson, Schroeder Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.