Zoro Homepage

Hydraulic Filter, 3-15/32 x 4-23/32 In

  • Mfr # PT374

  • Zoro # G5714265


product price: $21.29
/ea

Key Features

Inside Dia.
1 11/32 in
Filter Design
Cartridge
Micron Rating
23
Height
4 23/32 in
Outside Dia.
3 15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT374
Zoro #
G5714265
UPC #
791440004344
Country of Origin
United States

Dimensions

Inside Dia.
1 11/32 in
Height
4 23/32 in
Outside Dia.
3 15/32 in
Width
3 15/32 in
Length
4 23/32 in
Overall Height
4 3/4 in
Outside Diameter
3 1/2 in
Overall Length
4 3/4 in
Overall Width
3 1/2 in
Inside Diameter
1 3/8 in

Details

Filter Design
Cartridge
Micron Rating
23
Item
Hydraulic Filter Element
Includes
1 Additional Gasket Included, 20 psid By-Pass Valve, G457-A F Gasket
Fluid Type
Hydraulic
Description/Special Features
Hydraulic Element
For Use With
Allison Transmissions, Versatile Equipment
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
23 micron
Baldwin Interchange
PT374

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 23, Height 4 23/32 in, Length 4 23/32 in, Width 3 15/32 in, Outside Dia. 3 15/32 in, Inside Dia. 1 11/32 in, Includes 1 Additional Gasket Included, 20 psid By-Pass Valve, G457-A F Gasket, For Use With Allison Transmissions, Versatile Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.