Hydraulic Filter, 3-15/32 x 9-3/16 In
Mfr # PT375
Zoro # G5810804
product price: $27.39
/eaKey Features
Outside Dia.
3 15/32 in
Width
3 15/32 in
Includes
(2) Furnished Gasket, 20 psid Bypass Valve
Micron Rating
5
Fluid Type
Hydraulic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT375
Zoro #
G5810804
UPC #
791440004351
Country of Origin
Mexico
Dimensions
Outside Dia.
3 15/32 in
Width
3 15/32 in
Height
9 3/16 in
Inside Dia.
1 11/32 in
Length
9 3/16 in
Overall Height
9 3/16 in
Inside Diameter
1 3/8 in
Outside Diameter
3 1/2 in
Details
Includes
(2) Furnished Gasket, 20 psid Bypass Valve
Micron Rating
5
Item
Hydraulic Filter Element
Fluid Type
Hydraulic
Filter Design
Cartridge
Description/Special Features
Hydraulic Element
For Use With
New Holland, Versatile Equipment
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
New Holland
Product Type
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
27 micron
Nominal Filter Rating
9.8 micron
Media Material
Cellulose
Standards
ISO 9001:2015
Baldwin Interchange
PT375
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 5, Height 9 3/16 in, Length 9 3/16 in, Width 3 15/32 in, Outside Dia. 3 15/32 in, Inside Dia. 1 11/32 in, Includes (2) Furnished Gasket, 20 psid Bypass Valve, For Use With New Holland, Versatile Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.