Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-17/32 x 10 In

  • Mfr # PT213

  • Zoro # G2412182


product price: $34.99
/ea

Key Features

Length
10 in
Outside Dia.
3 17/32 in
Fluid Type
Hydraulic
Filter Design
Cartridge
Width
3 17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT213
Zoro #
G2412182
UPC #
791440002722
Country of Origin
United States

Dimensions

Length
10 in
Outside Dia.
3 17/32 in
Width
3 17/32 in
Inside Dia.
2 1/32 in
Height
10 in
Inside Diameter
2 1/16 in
Overall Length
10 in
Overall Height
10 in
Overall Width
3 9/16 in
Outside Diameter
3 9/16 in

Details

Fluid Type
Hydraulic
Filter Design
Cartridge
Description/Special Features
Hydraulic Element
Micron Rating
23
Includes
G202 Gasket Included
Item
Hydraulic Filter Element
For Use With
Atlas Copco, Compair Compressors, Volvo Equipment
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
23 micron
Baldwin Interchange
PT213

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 23, Height 10 in, Length 10 in, Width 3 17/32 in, Outside Dia. 3 17/32 in, Inside Dia. 2 1/32 in, Includes G202 Gasket Included, For Use With Atlas Copco, Compair Compressors, Volvo Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.