Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-17/32 x 11-11/16 In

  • Mfr # PT9446

  • Zoro # G5179833


product price: $47.65
/ea

Key Features

Width
3 17/32 in
Fluid Type
Hydraulic
Length
11 11/16 in
Includes
By-Pass Valve
Thread Size - Automotive Filters
1-11 BSP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9446
Zoro #
G5179833
UPC #
791440091160
Country of Origin
China

Dimensions

Width
3 17/32 in
Length
11 11/16 in
Thread Size - Automotive Filters
1-11 BSP
Outside Dia.
3 17/32 in
Height
11 11/16 in
Thread Size
1-11
Overall Width
3 9/16 in
Overall Height
11 11/16 in
Overall Length
11 11/16 in
Inside Diameter
3 9/16 in

Details

Fluid Type
Hydraulic
Includes
By-Pass Valve
Description/Special Features
Hydraulic Element
Item
Hydraulic Filter Element
Filter Design
Cartridge
For Use With
Caterpillar, Mitsubishi Lift Trucks
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9446

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Height 11 11/16 in, Length 11 11/16 in, Width 3 17/32 in, Outside Dia. 3 17/32 in, Includes By-Pass Valve, For Use With Caterpillar, Mitsubishi Lift Trucks, Thread Size 1-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.