Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-17/32 x 11-7/16 In

  • Mfr # PT8479

  • Zoro # G1891696


product price: $83.79
/ea
Free Shipping & Returns

Key Features

Width
3 17/32 in
Fluid Type
Hydraulic
Height
11 7/16 in
Includes
Furnished Gasket, Reinforced Centertube
Length
11 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8479
Zoro #
G1891696
UPC #
791440061637
Country of Origin
Japan

Dimensions

Width
3 17/32 in
Height
11 7/16 in
Length
11 7/16 in
Inside Dia.
1 29/32 in
Outside Dia.
3 17/32 in
Overall Height
11 7/16 in
Outside Diameter
3 9/16 in
Inside Diameter
1 15/16 in

Details

Fluid Type
Hydraulic
Item
Hydraulic Filter Element
Includes
Furnished Gasket, Reinforced Centertube
Filter Design
Cartridge
Description/Special Features
Hydraulic Element
For Use With
Hitachi Excavators
Product Type
Hydraulic Filter
Fit Type
Vehicle Specific
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Compatible Vehicle Make
Hitachi
Compatible Fluid Type
Hydraulic Fluid
Compatible Vehicle Type
Construction Equipment
Standards
ISO 9001:2015
Baldwin Interchange
PT8479

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Height 11 7/16 in, Length 11 7/16 in, Width 3 17/32 in, Outside Dia. 3 17/32 in, Inside Dia. 1 29/32 in, Includes Furnished Gasket, Reinforced Centertube, For Use With Hitachi Excavators, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.