Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-17/32 x 13-3/32 In

  • Mfr # PT9161

  • Zoro # G5586341


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Fluid Type
Hydraulic
Outside Dia.
3 17/32 in
Description/Special Features
Wire Mesh Supported Hydraulic Element
Filter Design
Cartridge
Width
3 17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9161
Zoro #
G5586341
UPC #
791440070981
Country of Origin
Italy

Dimensions

Outside Dia.
3 17/32 in
Width
3 17/32 in
Inside Dia.
1 17/32 in
Height
13 3/32 in
Length
13 3/32 in
Overall Width
3 9/16 in
Outside Diameter
3 9/16 in
Overall Length
13 1/8 in
Overall Height
13 1/8 in
Inside Diameter
1 9/16 in

Details

Fluid Type
Hydraulic
Description/Special Features
Wire Mesh Supported Hydraulic Element
Filter Design
Cartridge
Item
Hydraulic Filter Element
Includes
O-Ring Attached
For Use With
Bobcat, Komatsu, Krone, Terex Equipment
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9161

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Height 13 3/32 in, Length 13 3/32 in, Width 3 17/32 in, Outside Dia. 3 17/32 in, Inside Dia. 1 17/32 in, Includes O-Ring Attached, For Use With Bobcat, Komatsu, Krone, Terex Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.