Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-17/32 x 6-5/16 In

  • Mfr # PT9448

  • Zoro # G5179842


product price: $47.19
/ea

Key Features

Outside Dia.
3 17/32 in
Length
6 5/16 in
Width
3 17/32 in
Filter Design
Cartridge
Thread Size - Automotive Filters
1-11 BSP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9448
Zoro #
G5179842
UPC #
791440091184
Country of Origin
China

Dimensions

Outside Dia.
3 17/32 in
Length
6 5/16 in
Width
3 17/32 in
Thread Size - Automotive Filters
1-11 BSP
Height
6 5/16 in
Thread Size
1-11
Outside Diameter
3 9/16 in
Overall Height
6 5/16 in

Details

Filter Design
Cartridge
Description/Special Features
Hydraulic Element
Includes
Bypass Valve
Item
Hydraulic Filter Element
Fluid Type
Hydraulic
For Use With
Caterpillar, Mitsubishi Lift Trucks
Compatible Vehicle Make
Mitsubishi
Standards
ISO 9001:2015
Compatible Fluid Type
Hydraulic Fluid
Compatible Vehicle Type
Trucks
Product Type
Hydraulic Filter
Fit Type
Vehicle Specific
Baldwin Interchange
PT9448
Fleetguard
HF35549

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Height 6 5/16 in, Length 6 5/16 in, Width 3 17/32 in, Outside Dia. 3 17/32 in, Includes Bypass Valve, For Use With Caterpillar, Mitsubishi Lift Trucks, Thread Size 1-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.