Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-17/32 x 6-9/16 In

  • Mfr # PT9196

  • Zoro # G5686441


product price: $109.79
/ea
Free Shipping & Returns

Key Features

Width
3 17/32 in
Includes
2 psid Bypass Valve, Threaded Hex Nut
Thread Size - Automotive Filters
3/4" NPT
Length
6 9/16 in
Outside Dia.
3 17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9196
Zoro #
G5686441
UPC #
791440071339
Country of Origin
Italy

Dimensions

Width
3 17/32 in
Thread Size - Automotive Filters
3/4" NPT
Length
6 9/16 in
Outside Dia.
3 17/32 in
Height
6 9/16 in
Thread Size
3/4"
Overall Height
6 9/16 in
Outside Diameter
3 9/16 in

Details

Includes
2 psid Bypass Valve, Threaded Hex Nut
Fluid Type
Hydraulic
Description/Special Features
Hydraulic Element
Item
Hydraulic Filter Element
Filter Design
Cartridge
For Use With
Caterpillar Lift Trucks, Kubota Excavators, Mitsubishi Equipment
Fit Type
Vehicle Specific
Compatible Vehicle Type
Trucks
Compatible Vehicle Make
Kubota, Mitsubishi
Standards
ISO 9001:2015
Product Type
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid
Fleetguard
HF7929
Baldwin Interchange
PT9196

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Height 6 9/16 in, Length 6 9/16 in, Width 3 17/32 in, Outside Dia. 3 17/32 in, Includes 2 psid Bypass Valve, Threaded Hex Nut, For Use With Caterpillar Lift Trucks, Kubota Excavators, Mitsubishi Equipment, Thread Size 3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.