Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-17/32 x 9-1/4 In

  • Mfr # PT737-10

  • Zoro # G4600976


product price: $35.15
/ea

Key Features

Description/Special Features
Hydraulic Element
Micron Rating
20
Filter Design
Cartridge
Outside Dia.
3 17/32 in
Length
9 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT737-10
Zoro #
G4600976
UPC #
791440008021
Country of Origin
United States

Dimensions

Outside Dia.
3 17/32 in
Length
9 1/4 in
Inside Dia.
1 5/8 in
Width
3 17/32 in
Height
9 1/4 in
Overall Height
9 1/4 in
Outside Diameter
3 9/16 in
Overall Width
3 9/16 in
Overall Length
9 1/4 in
Inside Diameter
1 5/8 in

Details

Description/Special Features
Hydraulic Element
Micron Rating
20
Item
Hydraulic Filter Element
Filter Design
Cartridge
Fluid Type
Hydraulic
Includes
(2) End Seals Attached
For Use With
Ingersoll-Rand, Jaeger, Joy Equipment, Schroeder Hydraulic Systems
Absolute Filter Rating
20 micron
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT737-10

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 20, Height 9 1/4 in, Length 9 1/4 in, Width 3 17/32 in, Outside Dia. 3 17/32 in, Inside Dia. 1 5/8 in, Includes (2) End Seals Attached, For Use With Ingersoll-Rand, Jaeger, Joy Equipment, Schroeder Hydraulic Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.