Hydraulic Filter, 3-17/32 x 9-1/4 In
Mfr # PT737
Zoro # G5665143
product price: $27.39
/eaKey Features
Length
9 1/4 in
Filter Design
Cartridge
Height
9 1/4 in
Outside Dia.
3 17/32 in
Description/Special Features
Hydraulic Element
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT737
Zoro #
G5665143
UPC #
791440008014
Country of Origin
Mexico
Dimensions
Length
9 1/4 in
Height
9 1/4 in
Outside Dia.
3 17/32 in
Inside Dia.
1 5/8 in
Width
3 17/32 in
Inside Diameter
1 5/8 in
Outside Diameter
3 9/16 in
Overall Height
9 1/4 in
Details
Filter Design
Cartridge
Description/Special Features
Hydraulic Element
Micron Rating
5
Fluid Type
Hydraulic
Includes
(2) Attached End Seals
Item
Hydraulic Filter Element
For Use With
Ingersoll-Rand, Jaeger, Joy Equipment, Schroeder Hydraulic Systems
Absolute Filter Rating
45 micron
Product Type
Hydraulic Filter
Media Material
Cellulose
Compatible Fluid Type
Hydraulic Fluid
Compatible Engine Type
Diesel Engines, Gasoline Engines
Nominal Filter Rating
20 micron
Standards
ISO 9001:2015
Compatible Vehicle Make
Ingersoll-Rand, Jaeger, Joy, Schroeder
Baldwin Interchange
PT737
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 5, Height 9 1/4 in, Length 9 1/4 in, Width 3 17/32 in, Outside Dia. 3 17/32 in, Inside Dia. 1 5/8 in, Includes (2) Attached End Seals, For Use With Ingersoll-Rand, Jaeger, Joy Equipment, Schroeder Hydraulic Systems, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.