Hydraulic Filter, 3-1/8 x 12-31/32 In
Mfr # H9077
Zoro # G5629075
product price: $141.29
/ea
Free Shipping & Returns
Key Features
Fluid Type
Hydraulic
Inside Dia.
1 11/16 in
Height
12 31/32 in
Length
12 31/32 in
Filter Design
Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H9077
Zoro #
G5629075
UPC #
791440029675
Country of Origin
United States
Dimensions
Inside Dia.
1 11/16 in
Height
12 31/32 in
Length
12 31/32 in
Outside Dia.
3 1/8 in
Width
3 1/8 in
Inside Diameter
1 11/16 in
Overall Height
13 in
Outside Diameter
3 1/8 in
Details
Item
Hydraulic Filter Element
Fluid Type
Hydraulic
Filter Design
Cartridge
Description/Special Features
Wire Mesh Supported Hydraulic Element
Includes
Integral Gasket
Standards
ISO 9001:2015
Product Type
Hydraulic Filter
Media Material
Cellulose
Compatible Vehicle Make
Pall
Compatible Fluid Type
Hydraulic Fluid
Compatible Engine Type
Diesel Engines, Gasoline Engines
Baldwin Interchange
H9077
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Height 12 31/32 in, Length 12 31/32 in, Width 3 1/8 in, Outside Dia. 3 1/8 in, Inside Dia. 1 11/16 in, Includes Integral Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.