Hydraulic Filter, 3-1/8 x 12-31/32 In
Mfr # H9080
Zoro # G5563661
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Micron Rating
5
Width
3 1/8 in
Height
12 31/32 in
Inside Dia.
1 11/16 in
Description/Special Features
Wire Mesh Supported Hydraulic Element
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H9080
Zoro #
G5563661
UPC #
791440029705
Country of Origin
United States
Dimensions
Width
3 1/8 in
Height
12 31/32 in
Inside Dia.
1 11/16 in
Outside Dia.
3 1/8 in
Length
12 31/32 in
Inside Diameter
1 11/16 in
Outside Diameter
3 1/8 in
Overall Height
13 in
Details
Micron Rating
5
Description/Special Features
Wire Mesh Supported Hydraulic Element
Includes
Integral Gasket
Fluid Type
Hydraulic
Item
Hydraulic Filter Element
Filter Design
Cartridge
Nominal Filter Rating
5 micron
Absolute Filter Rating
20 micron
Compatible Vehicle Make
Pall
Compatible Fluid Type
Hydraulic Fluid
Media Material
Cellulose
Standards
ISO 9001:2015
Product Type
Hydraulic Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Baldwin Interchange
H9080
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Micron Rating 5, Height 12 31/32 in, Length 12 31/32 in, Width 3 1/8 in, Outside Dia. 3 1/8 in, Inside Dia. 1 11/16 in, Includes Integral Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.