Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-1/8 x 12-31/32 In

  • Mfr # H9081

  • Zoro # G5653715


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Height
12 31/32 in
Length
12 31/32 in
Fluid Type
Hydraulic
Description/Special Features
Wire Mesh Supported Hydraulic Element
Width
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H9081
Zoro #
G5653715
UPC #
791440029712
Country of Origin
United States

Dimensions

Height
12 31/32 in
Length
12 31/32 in
Width
3 1/8 in
Outside Dia.
3 1/8 in
Inside Dia.
1 11/16 in
Overall Width
3 1/8 in
Overall Length
13 in
Overall Height
13 in
Outside Diameter
3 1/8 in
Inside Diameter
1 11/16 in

Details

Micron Rating
5
Fluid Type
Hydraulic
Description/Special Features
Wire Mesh Supported Hydraulic Element
Item
Hydraulic Filter Element
Filter Design
Cartridge
Includes
I. Gasket
Absolute Filter Rating
5 micron
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
H9081

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Micron Rating 5, Height 12 31/32 in, Length 12 31/32 in, Width 3 1/8 in, Outside Dia. 3 1/8 in, Inside Dia. 1 11/16 in, Includes I. Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.