Zoro Homepage

Hydraulic Filter, 3-1/8 x 16-17/32 In

  • Mfr # PT8495-MPG

  • Zoro # G5785166


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Width
3 1/8 in
Includes
O-Ring Attached
Description/Special Features
Nylon Mesh Supported Maximum Performance Glass Hydraulic Element
Height
16 17/32 in
Length
16 17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT8495-MPG
Zoro #
G5785166
UPC #
791440062665
Country of Origin
United States

Dimensions

Width
3 1/8 in
Height
16 17/32 in
Length
16 17/32 in
Outside Dia.
3 1/8 in
Inside Dia.
1 15/16 in
Overall Length
16 9/16 in
Overall Width
3 1/8 in
Outside Diameter
3 1/8 in
Inside Diameter
1 15/16 in
Overall Height
16 9/16 in

Details

Includes
O-Ring Attached
Description/Special Features
Nylon Mesh Supported Maximum Performance Glass Hydraulic Element
Item
Hydraulic Filter Element
Fluid Type
Hydraulic
Filter Design
Cartridge
For Use With
Haulpak Trucks
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT8495-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Nylon Mesh Supported Maximum Performance Glass Hydraulic Element, Height 16 17/32 in, Length 16 17/32 in, Width 3 1/8 in, Outside Dia. 3 1/8 in, Inside Dia. 1 15/16 in, Includes O-Ring Attached, For Use With Haulpak Trucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.