Zoro Homepage

Hydraulic Filter, 3-1/8 x 16-7/8 In

  • Mfr # H9085

  • Zoro # G5680421


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Width
3 1/8 in
Length
16 7/8 in
Micron Rating
8
Filter Design
Cartridge
Height
16 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H9085
Zoro #
G5680421
UPC #
791440029750
Country of Origin
United States

Dimensions

Width
3 1/8 in
Length
16 7/8 in
Height
16 7/8 in
Outside Dia.
3 1/8 in
Inside Dia.
1 11/16 in
Overall Height
16 7/8 in
Outside Diameter
3 1/8 in
Inside Diameter
1 11/16 in

Details

Micron Rating
8
Filter Design
Cartridge
Item
Hydraulic Filter Element
Includes
Integral Gasket
Description/Special Features
Wire Mesh Supported Hydraulic Element
Fluid Type
Hydraulic
Standards
ISO 9001:2015
Nominal Filter Rating
8 micron
Compatible Vehicle Make
Pall
Absolute Filter Rating
8 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Product Type
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
H9085

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Micron Rating 8, Height 16 7/8 in, Length 16 7/8 in, Width 3 1/8 in, Outside Dia. 3 1/8 in, Inside Dia. 1 11/16 in, Includes Integral Gasket, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.