Zoro Homepage

Hydraulic Filter, 3-1/8 x 16-7/8 In

  • Mfr # H9086

  • Zoro # G5744286


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Description/Special Features
Wire Mesh Supported Hydraulic Element
Micron Rating
5
Inside Dia.
1 11/16 in
Width
3 1/8 in
Filter Design
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H9086
Zoro #
G5744286
UPC #
791440029767
Country of Origin
United States

Dimensions

Inside Dia.
1 11/16 in
Width
3 1/8 in
Outside Dia.
3 1/8 in
Height
16 7/8 in
Length
16 7/8 in
Overall Width
3 1/8 in
Overall Height
16 7/8 in
Outside Diameter
3 1/8 in
Overall Length
16 7/8 in
Inside Diameter
1 11/16 in

Details

Description/Special Features
Wire Mesh Supported Hydraulic Element
Item
Hydraulic Filter Element
Micron Rating
5
Filter Design
Cartridge
Includes
I. Gasket
Fluid Type
Hydraulic
Absolute Filter Rating
5 micron
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
H9086

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Micron Rating 5, Height 16 7/8 in, Length 16 7/8 in, Width 3 1/8 in, Outside Dia. 3 1/8 in, Inside Dia. 1 11/16 in, Includes I. Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.