Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-1/8 x 4-5/8 In

  • Mfr # H9070

  • Zoro # G5577747


product price: $97.16
/ea
Free Shipping & Returns

Key Features

Width
3 1/8 in
Description/Special Features
Wire Mesh Supported Hydraulic Element
Fluid Type
Hydraulic
Filter Design
Cartridge
Height
4 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H9070
Zoro #
G5577747
UPC #
791440029606
Country of Origin
United States

Dimensions

Width
3 1/8 in
Height
4 5/8 in
Inside Dia.
1 11/16 in
Length
4 5/8 in
Outside Dia.
3 1/8 in
Outside Diameter
3 1/8 in
Overall Height
4 5/8 in
Inside Diameter
1 11/16 in

Details

Description/Special Features
Wire Mesh Supported Hydraulic Element
Fluid Type
Hydraulic
Filter Design
Cartridge
Includes
Integral Gasket
Item
Hydraulic Filter Element
Micron Rating
5
Nominal Filter Rating
5 micron
Compatible Vehicle Make
Pall
Product Type
Hydraulic Filter
Standards
ISO 9001:2015
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
H9070

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Micron Rating 5, Height 4 5/8 in, Length 4 5/8 in, Width 3 1/8 in, Outside Dia. 3 1/8 in, Inside Dia. 1 11/16 in, Includes Integral Gasket, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.