Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-1/8 x 4-5/8 In

  • Mfr # H9072

  • Zoro # G5697036


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Width
3 1/8 in
Fluid Type
Hydraulic
Micron Rating
5
Filter Design
Cartridge
Outside Dia.
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H9072
Zoro #
G5697036
UPC #
791440029620
Country of Origin
United States

Dimensions

Width
3 1/8 in
Outside Dia.
3 1/8 in
Height
4 5/8 in
Inside Dia.
1 11/16 in
Length
4 5/8 in
Outside Diameter
3 1/8 in
Overall Height
4 5/8 in
Inside Diameter
1 11/16 in

Details

Fluid Type
Hydraulic
Item
Hydraulic Filter Element
Micron Rating
5
Filter Design
Cartridge
Description/Special Features
Wire Mesh Supported Hydraulic Element
Includes
Integral Gasket
For Use With
Case, John Deere Tractors
Fit Type
Vehicle Specific
Compatible Vehicle Type
Farm Equipment
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
20 micron
Standards
ISO 9001:2015
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Compatible Vehicle Make
Case IH, John Deere
Product Type
Hydraulic Filter
Nominal Filter Rating
5 micron
Baldwin Interchange
H9072

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Micron Rating 5, Height 4 5/8 in, Length 4 5/8 in, Width 3 1/8 in, Outside Dia. 3 1/8 in, Inside Dia. 1 11/16 in, Includes Integral Gasket, For Use With Case, John Deere Tractors, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.