Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-1/8 x 4-5/8 In

  • Mfr # PT9404-MPG

  • Zoro # G3142641


product price: $84.79
/ea
Free Shipping & Returns

Key Features

Micron Rating
5
Fluid Type
Hydraulic
Inside Dia.
1 11/16 in
Description/Special Features
Maximum Performance Glass hydraulic Element
Height
4 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9404-MPG
Zoro #
G3142641
UPC #
791440082243
Country of Origin
United States

Dimensions

Inside Dia.
1 11/16 in
Height
4 5/8 in
Outside Dia.
3 1/8 in
Length
4 5/8 in
Width
3 1/8 in
Overall Height
4 5/8 in
Inside Diameter
1 11/16 in
Outside Diameter
3 1/8 in

Details

Micron Rating
5
Item
Hydraulic Filter Element
Fluid Type
Hydraulic
Description/Special Features
Maximum Performance Glass hydraulic Element
Filter Design
Cartridge
Includes
O-Ring
For Use With
Case Tractors
Compatible Vehicle Make
Case IH
Product Type
Hydraulic Filter
Absolute Filter Rating
5 micron
Nominal Filter Rating
5 micron
Fit Type
Vehicle Specific
Compatible Engine Type
Diesel Engines, Gasoline Engines
Media Material
Cellulose
Compatible Fluid Type
Hydraulic Fluid
Compatible Vehicle Type
Farm Equipment
Standards
ISO 9001:2015
Baldwin Interchange
PT9404-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Micron Rating 5, Height 4 5/8 in, Length 4 5/8 in, Width 3 1/8 in, Outside Dia. 3 1/8 in, Inside Dia. 1 11/16 in, Includes O-Ring, For Use With Case Tractors, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.