Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-1/8 x 5-17/32 In

  • Mfr # BT8333

  • Zoro # G2739326


product price: $74.59
/ea

Key Features

Outside Dia.
3 1/8 in
Micron Rating
9.8
Includes
Integral Post Seal
Fluid Type
Hydraulic
Width
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT8333
Zoro #
G2739326
UPC #
791440038950
Country of Origin
United States

Dimensions

Outside Dia.
3 1/8 in
Width
3 1/8 in
Height
5 17/32 in
Thread Size - Automotive Filters
2"
Length
5 17/32 in
Thread Size
2-12
Outside Diameter
3 1/8 in
Overall Height
5 9/16 in

Details

Micron Rating
9.8
Includes
Integral Post Seal
Fluid Type
Hydraulic
Filter Design
Spin-On
Description/Special Features
Hydraulic Spin-on
Item
Hydraulic Filter
For Use With
Caterpillar Equipment
Nominal Filter Rating
9.8 micron
Media Material
Cellulose
Product Type
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
27 micron
Standards
ISO 9001:2015
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
Caterpillar
Baldwin Interchange
BT8333

Description

Hydraulic Filter, Filter Design Spin-On, Hydraulic Spin-on, Micron Rating 9.8, Height 5 17/32 in, Length 5 17/32 in, Width 3 1/8 in, Outside Dia. 3 1/8 in, Includes Integral Post Seal, For Use With Caterpillar Equipment, Thread Size 2-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.