Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-1/8 x 5-17/32 In

  • Mfr # BT9393-MPG

  • Zoro # G2120282


product price: $92.89
/ea
Free Shipping & Returns

Key Features

Width
3 1/8 in
Length
5 17/32 in
Fluid Type
Hydraulic
Description/Special Features
Maximum Performance Glass Hydraulic Spin-On
Height
5 17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT9393-MPG
Zoro #
G2120282
UPC #
791440080126
Country of Origin
United States

Dimensions

Width
3 1/8 in
Length
5 17/32 in
Height
5 17/32 in
Thread Size - Automotive Filters
2"
Outside Dia.
3 1/8 in
Thread Size
2-12
Outside Diameter
3 1/8 in
Overall Height
5 9/16 in

Details

Fluid Type
Hydraulic
Item
Hydraulic Filter
Description/Special Features
Maximum Performance Glass Hydraulic Spin-On
Micron Rating
5
Includes
Integral Gasket
Filter Design
Spin-On
For Use With
Caterpillar Equipment, Off-Highway Trucks
Compatible Engine Type
Diesel Engines, Gasoline Engines
Absolute Filter Rating
5 micron
Product Type
Hydraulic Filter
Standards
ISO 9001:2015
Nominal Filter Rating
5 micron
Compatible Vehicle Type
Trucks
Compatible Vehicle Make
Caterpillar
Fit Type
Vehicle Specific
Compatible Fluid Type
Hydraulic Fluid
Media Material
Cellulose
Baldwin Interchange
BT9393-MPG

Description

Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 5, Height 5 17/32 in, Length 5 17/32 in, Width 3 1/8 in, Outside Dia. 3 1/8 in, Includes Integral Gasket, For Use With Caterpillar Equipment, Off-Highway Trucks, Thread Size 2-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.