Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-1/8 x 8-1/4 In

  • Mfr # H9074

  • Zoro # G7474153


product price: $108.52
/ea
Free Shipping & Returns

Key Features

Length
8 1/4 in
Height
8 1/4 in
Filter Design
Cartridge
Description/Special Features
Wire Mesh Supported Hydraulic Element
Width
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H9074
Zoro #
G7474153
UPC #
791440029644
Country of Origin
Mexico

Dimensions

Length
8 1/4 in
Height
8 1/4 in
Width
3 1/8 in
Outside Dia.
3 1/8 in
Inside Dia.
1 11/16 in
Inside Diameter
1 11/16 in
Overall Height
8 1/4 in
Outside Diameter
3 1/8 in

Details

Filter Design
Cartridge
Description/Special Features
Wire Mesh Supported Hydraulic Element
Item
Hydraulic Filter Element
Includes
Integral Gasket
Fluid Type
Hydraulic
Micron Rating
5
For Use With
Bomag, Massey Ferguson, White Equipment
Standards
ISO 9001:2015
Product Type
Hydraulic Filter
Nominal Filter Rating
5 micron
Media Material
Cellulose
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
Bomag, Massey Ferguson
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
H9074

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Micron Rating 5, Height 8 1/4 in, Length 8 1/4 in, Width 3 1/8 in, Outside Dia. 3 1/8 in, Inside Dia. 1 11/16 in, Includes Integral Gasket, For Use With Bomag, Massey Ferguson, White Equipment, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.