Hydraulic Filter, 3-1/8 x 8-1/4 In
Mfr # H9075-V
Zoro # G5585745
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Filter Design
Cartridge
Includes
Viton Integral Gasket
Description/Special Features
Wire Mesh Supported Hydraulic Element
Width
3 1/8 in
Fluid Type
Hydraulic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H9075-V
Zoro #
G5585745
UPC #
791440077539
Country of Origin
United States
Dimensions
Width
3 1/8 in
Length
8 1/4 in
Outside Dia.
3 1/8 in
Inside Dia.
1 11/16 in
Height
8 1/4 in
Inside Diameter
1 11/16 in
Outside Diameter
3 1/8 in
Overall Height
8 1/4 in
Details
Filter Design
Cartridge
Includes
Viton Integral Gasket
Item
Hydraulic Filter Element
Description/Special Features
Wire Mesh Supported Hydraulic Element
Fluid Type
Hydraulic
Micron Rating
8
For Use With
Volvo Motor Graders
Compatible Fluid Type
Hydraulic Fluid
Nominal Filter Rating
8 micron
Absolute Filter Rating
8 micron
Media Material
Cellulose
Standards
ISO 9001:2015
Compatible Vehicle Make
Volvo
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Hydraulic Filter
Baldwin Interchange
H9075-V
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Micron Rating 8, Height 8 1/4 in, Length 8 1/4 in, Width 3 1/8 in, Outside Dia. 3 1/8 in, Inside Dia. 1 11/16 in, Includes Viton Integral Gasket, For Use With Volvo Motor Graders, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.