Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, 3-1/8 x 8-1/4 In

  • Mfr # H9075

  • Zoro # G1710606


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge
Height
8 1/4 in
Length
8 1/4 in
Outside Dia.
3 1/8 in
Width
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H9075
Zoro #
G1710606
UPC #
791440029651
Country of Origin
Mexico

Dimensions

Height
8 1/4 in
Length
8 1/4 in
Outside Dia.
3 1/8 in
Width
3 1/8 in
Inside Dia.
1 11/16 in
Outside Diameter
3 1/8 in
Overall Height
8 1/4 in
Inside Diameter
1 11/16 in

Details

Filter Design
Cartridge
Item
Hydraulic Filter Element
Description/Special Features
Wire Mesh Supported Hydraulic Element
Includes
Integral Gasket
Micron Rating
8
Fluid Type
Hydraulic
For Use With
Bomag, Caterpillar, John Deere, Massey Ferguson, Tamrock Equipment
Media Material
Cellulose
Product Type
Hydraulic Filter
Absolute Filter Rating
8 micron
Compatible Fluid Type
Hydraulic Fluid
Nominal Filter Rating
8 micron
Compatible Vehicle Make
Bomag, John Deere, Massey Ferguson, Tamrock
Standards
ISO 9001:2015
Compatible Engine Type
Diesel Engines, Gasoline Engines
Baldwin Interchange
H9075
Fleetguard
HF7070

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Micron Rating 8, Height 8 1/4 in, Length 8 1/4 in, Width 3 1/8 in, Outside Dia. 3 1/8 in, Inside Dia. 1 11/16 in, Includes Integral Gasket, For Use With Bomag, Caterpillar, John Deere, Massey Ferguson, Tamrock Equipment, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.